Beli safety equipment di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Safety Corner Cushion
    Mulai

    Rp149.900

    TRUSCO Safety Corner Cushion
    Deskripsi:
    For safety of the plant or construction site.
    atribut:
    • Installation Method: Pasting Type (Double-Sided Tape Included)
    • Length (m): 0.9
    • Material: Nitrile Rubber (NBR)
    • Weight (g): 100
    • Width (mm): 24
    • Purpose of Use: For prevention of danger in construction sites or factories.
  2. Tsukushi Koubou Heavy Equipment Contact Prevention Device Safety Bravo
    Mulai

    Rp5.699.900

    Tsukushi Koubou Heavy Equipment Contact Prevention Device Safety Bravo
    Deskripsi:
    Developed to prevent people from getting caught or caught between the rear part of the revolving body and the structure when turning heavy construction equipment (especially effective for crawler cranes on work platforms).
  3. Wagner Venturi Nozzle
    Mulai

    Rp349.900

    Wagner Venturi Nozzle
    Deskripsi:
    Benefits : Good QualityFeatures : DurableSpecifications : For unit PRIMA MANUAL
    atribut:
    • Height Dimension (cm): 1.5
    • Indent Time (days): 1
    • Length Dimension (cm): 6.5
    • Width Dimension (cm): 1.5
  4. TRUSCO Safety Corner Cushion
    Mulai

    Rp209.900

    TRUSCO Safety Corner Cushion
    Deskripsi:
    Poles in the plant and the place easy to bump into.
    atribut:
    • Color: Yellow-Black
    • Installation Method: Pasting Type (Double-Sided Tape Included)
    • Length (m): 0.89
    • Material: Nitrile Rubber (NBR)
    • Weight (g): 90
    • Width (mm): 55
    • Purpose of Use: For pillars and parts that are easily bumped in the factory.
  5. MasterLock Defective Equipment Safety Tag
    Mulai

    Rp319.900

    MasterLock Defective Equipment Safety Tag
    Deskripsi:
    The Master Lock Model No. S4000 Danger Defective Equipment-Safety Tag features a process that fuses graphics into rugged industrial-grade polypropylene blended with a metal additive; ideal for use in food processing and pharmaceutical facilities. The long
    atribut:
    • Color: White
  6. Harmit Ban Pelampung Penyelamat
    Mulai

    Rp239.900

    Harmit Ban Pelampung Penyelamat
    Deskripsi:
    HARMIT Life Buoy Ring Safety / Ban Pelampung Penyelamat 2.5 KGPelampung, alat keselamatan untuk di laut, bisa juga digunakan di danau dan kolam renang.
    atribut:
    • Buoyancy (kg): 14.5
    • Diameter (mm): 72
    • Material: PVC
  7. KRISBOW APAR Powder
    Mulai

    Rp439.900

    KRISBOW APAR Powder
    Deskripsi:
    Krisbow alat pemadam api multi-fungsi cocok untuk memadamkan api tipe A (benda padat), B (cairan dan gas) dan C (listrik). Desain tabung silinder tanpa las dengan waktu semprot 11 detik dan jarak semprot 3 hingga 12 meter. Dapat digunakan dengan mudah, cukup tarik pin pengaman saat akan menggunakan. Kemudian arahkan nozzle ke sumber api lalu tekan katup dan semprot/sapukan dari sisi ke sisi.
    atribut:
    • Working Pressure (Bar): 15
    • Type: Portable
    • Discharge Range (m): 3 to 12
    • Media: Dry chemical powder
    • Operating Temperature Range (°C): -20 to 60
    • Test Pressure (BAR): 25
  8. ACCUFORM Electrical Equipment Sign
    Mulai

    Rp189.900

    ACCUFORM Electrical Equipment Sign
    atribut:
    • UNSPSC: 55121704
    • ADA Compliant: No
    • ANSI 969 Compliant: No
    • ANSI Standards: ANSI Z535
    • Abrasion Resistant: No
    • Adhesive Style: Permanent
    • Adhesive Type: Acrylic
    • Anti-Slip Surface: No
    • Chemical Resistant: No
    • Corrosion Resistant: No
    • Depth (inch): 1/250
    • Glow In The Dark: No
    • Graffiti Resistant: No
    • Height (inch): 3-1/2
    • Includes Mounting Hardware: No
    • Material Properties: Flexible
    • Metal Detectable: No
    • Minimum Application Temperature (°F): 20
    • Mirror Print: No
    • Mounting Pattern: No Mounting Holes
    • Number of Printed Sides: 1
    • OSHA Regulations: OSHA 29 CFR 1910.145
    • Outdoor Life Expectancy: Not Outdoor Rated
    • Package Quantity: 5
    • Printed Language: English
    • Protective Coating: No Protective Coating
    • Retroreflective Grade: Not Retroreflective
    • Sign Format: Traditional OSHA
    • Sign Header: Danger
    • Sign Header Background Color: Black; Red
    • Sign Header Style: Text
    • Sign Header Text Color: White
    • Sign Legend: Electrical Equipment Authorized Personnel Only
    • Sign Legend Background Color: White
    • Sign Legend Style: Symbol and Text
    • Sign Material: Vinyl
    • Sign Mounting Location: Wall
    • Sign Mounting Style: Adhesive
    • Sign Shape: Horizontal Rectangle
    • State Specific Sign: No
    • Thickness (inch): 0.02
    • UV Resistant: No
    • Width (inch): 5
    • Write on Surface: No
  9. SAFETY JOGGER Gloves Consructo
    Mulai

    Rp23.900

    SAFETY JOGGER Gloves Consructo
    Deskripsi:
    Seamless cotton safety gloves for general use in heavy conditions The seamless CONSTRUCTO gloves of Safety Jogger are designed for general use. Cotton/polyester liner with green latex coating on the palm of the hand. The most used glove for handling for which high abrasion resistance and dexterity are a must! Extremely flexible and solid. The wrinkled latex coating gives an extraordinary grip.
    atribut:
    • Color: Yellow
    • Liner: Polyester
    • Coating: Latex
    • Performance Level: 3243X
    • Protection Type (Gloves): Multi-purpose protection
  10. SUNDSTROM SAFETY Respiratory Equipment Storage
    Mulai

    Rp139.900

    SUNDSTROM SAFETY Respiratory Equipment Storage
    Deskripsi:
    Respirator storage bags keep respirators clean and prevent wear during storage and transport.
    atribut:
    • UNSPSC: 46182005
  11. HSP Safety Emergency Equipment Sign Aluminium Plate 2mm
    Mulai

    Rp459.900

    HSP Safety Emergency Equipment Sign Aluminium Plate 2mm
    atribut:
    • Size (cm): 20x30
    • Material: Aluminium Plate 2mm
  12. SAFETY JOGGER Sarung Tangan Safety All Flex 4131A
    Rating:
    90% of 100
    (2)
    Mulai

    Rp46.900

    SAFETY JOGGER Sarung Tangan Safety All Flex 4131A
    atribut:
    • Material: Nylon spandex glove, PU-Nitrile Microfoam grip
    • Series: All Flex 4131A
    • SNI License: Yes
  13. SAFETY JOGGER Sepatu Safety Sneakers Low Cut Turbo S3 HRO SRC (Sepatu Proyek)
    Mulai

    Rp1.099.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut Turbo S3 HRO SRC (Sepatu Proyek)
    Deskripsi:
    Sole yang terbuat dari PU/Rubber, Toecap yang terbuat dari Composite yang Ringan mampu menahan beban hingga 1.5TON sehingga jari-jari kaki anda tetap aman, tahan terhadap tusukan hingga 1100N sehingga telapak kaki anda tetap aman, Lining Mesh, Insole Latex.
    atribut:
    • Sole: PU, Rubber
    • Lining: Mesh
    • Insole: Latex, Premoulded
    • Upper: Nubuck Action Leather
    • Mid Sole: SJ Flex
    • Toe Cap: Composite
  14. Lototo Safety Tag
    Mulai

    Rp21.900

    Lototo Safety Tag
    Deskripsi:
    LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.
    atribut:
    • Material: PVC
  15. SafetyLink Temporary Roof Anchor
    Mulai

    Rp6.399.900

    SafetyLink Temporary Roof Anchor
    Deskripsi:
    SafetyLink’s temporary roof anchor point has been designed for use where an anchor is required for a temporary period of time in a location that does not need to be revisited. Can be used on a metal roof or timber rafters (tile roof).-TEMPLINK 3000 is a patented multi-directional fall device designed to absorb energy when a fall is arrested.-316 Stainless steel.-Lightweight compact unit, enabling easy manoeuvring to desired location.-Easy to secure tabs.-Single Person Temporary Roof Anchor Point.-Rated at 15kN.-Complies with AS/NZS 1891.4.
  16. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp609.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Series: Desert-011 S1P
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Midsole: Steel
    • Outsole: PU/PU
    • Toecap: Steel
    • Upper: Cotton
  17. 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  18. GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Mulai

    Rp19.999.900

    GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Eyewash Activation: Push Plate
    • Hazardous Location Rating: Not Rated
    • Includes: Emergency Shower/Eyewash Sign, Inspection Tag
    • Includes Drench Hose: No
    • Includes Foot Pedal: No
    • Includes Showerhead Shroud: Yes
    • Inlet Pipe Gender: Female
    • Maximum Flow Rate (GPM): 20
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Female
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Spray Head Diameter (inch): 10
  19. SAFETY JOGGER Sepatu Safety Sneakers High Cut Dakar-019 S3 (Sepatu Proyek)
    Mulai

    Rp929.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Dakar-019 S3 (Sepatu Proyek)
    Deskripsi:
    Apa persyaratan paling penting dari sepatu safety? Apa yang membuat sepatu safety nyaman? Dan bisakah mereka memenuhi persyaratan sambil tetap terlihat baik? Mereka bisa!
    atribut:
    • Series: Dakar-019 S3
    • Color: Brown
    • SNI License: Yes
Daftar Harga safety equipment Terbaru January 2026
TRUSCO Safety Corner CushionRp149.900
Tsukushi Koubou Heavy Equipment Contact Prevention Device Safety BravoRp5.699.900
Wagner Venturi NozzleRp349.900
TRUSCO Safety Corner CushionRp209.900
MasterLock Defective Equipment Safety TagRp319.900
Harmit Ban Pelampung PenyelamatRp239.900
KRISBOW APAR PowderRp439.900
ACCUFORM Electrical Equipment SignRp189.900
SAFETY JOGGER Gloves ConsructoRp23.900
SUNDSTROM SAFETY Respiratory Equipment StorageRp139.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)